References
SNR:LUBERREADYVIB
Rubix:394A8859
EAN:3413521183775

Documents
Product details : SNR LUBERREADYVIB GREASER
Single-point automatic lubricator with electrochemical drive, particularly suited for tight and hard-to-reach locations. Flexible in use, it allows optimal use of your equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x58x58 mm |
|---|---|
| Logistic Weight | 2,33 g |
| Type | automatic lubricator |
| Outer diameter | 58 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 30.62 excl. VAT
/ Each
£ 36.74 incl. VAT
- Delivery usually within ( 3 ) days
