SMC 56-PA5113-F04 ATEX CERTIFIED PROCESS PUMP
Automatically Process Pump
See technical informationSee documentsReferences
SMC:56-PA5113-F04
Rubix:392A8583
Manufacturer :56-PA5113-F04

Documents
Product details : SMC 56-PA5113-F04 ATEX CERTIFIED PROCESS PUMP
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
Strengths
•Air operated type process pump with external switching valve
Easily controlled discharge rate
Stable operation possible even with a minimal flow rate, low pressure operation or the entrainment of gases
Can be used when there is repeated stopping of operation
Longer life than automatically operated type since switching valve is not contained inside the body
Easily controlled discharge rate
Stable operation possible even with a minimal flow rate, low pressure operation or the entrainment of gases
Can be used when there is repeated stopping of operation
Longer life than automatically operated type since switching valve is not contained inside the body
Technical specifications
Attributes
| Type | air operated process pump |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7.5 bar |
| Material | adc12 (aluminium) liquid contact areas; ptfe diaphragm; ptfe/pfa check valve |
Show UNSPSC/ECL@SS
£ 717.99 excl. VAT
/ Each
£ 861.59 incl. VAT
- Usually arrives within 14 working days