SMC AV5000-F06S-5DZB-A SOFT START-UP VALVE


AV2000/3000/4000/5000-A, Soft Start-up Valve

References
smc:AV5000-F06S-5DZB-A
rubix:393A9050
manufacturer :AV5000-F06S-5DZB-A
brand logo
brand logo
Technical specifications
Connection 13/4 in
See all Specifications

Product details : SMC AV5000-F06S-5DZB-A SOFT START-UP VALVE


Soft start-up valve Flow rate up to 11908 l/min (ANR) Optional built-in silencer Operating pressure range: 0.2 to 1.0 MPa IP65 enclosure.

Strengths

Power consumption: 0,35 W Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2 Energy saving: No air flow when the main valve is switched Improved adjustability at low speed air supply Smaller profile and less work hours due to integrated silencer.

Technical specifications


Attributes
Connection 13/4 in
MaterialDie-Cast Aluminium
Body size50 mm
Max. tension24 V
Type of couplingG
Show UNSPSC/ECL@SS
£ 146.42 excl. VAT
/ Each
£ 175.70 incl. VAT
  • Usually arrives within 14 working days