SMC AVA5000-F10-A SOFT START-UP VALVE


Soft Start Valve, Air Operated Type - AVA-A

References
smc:AVA5000-F10-A
rubix:393A9005
manufacturer :AVA5000-F10-A
brand logo
brand logo
Technical specifications
Connection 11 in
See all Specifications

Product details : SMC AVA5000-F10-A SOFT START-UP VALVE


Soft start-up valve Flow rate up to 11908 l/min (ANR) Optional built-in silencer Operating pressure range: 0.2 to 1.0 MPa IP65 enclosure.

Strengths

Flow rate up to 11908 l/min (ANR) Optional built-in silencer Operating pressure range: 0.2 to 1.0 MPa IP65 enclosure.

Technical specifications


Attributes
Connection 11 in
MaterialDie-Cast Aluminium
Body size50 mm
Type of couplingG
Show UNSPSC/ECL@SS
£ 120.75 excl. VAT
/ Each
£ 144.90 incl. VAT
  • Usually arrives within 14 working days