SMC AV4000-F04-5DZ-Q SOFT START-UP VALVE


AV4000 series progressive soft start-up valve

References
smc:AV4000-F04-5DZ-Q
rubix:133A3488
brand logo
brand logo
Technical specifications
TypePressure gauge port: 1/8
See all Specifications

Product details : SMC AV4000-F04-5DZ-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation:
•-15% to +10% of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector

Size: 4000 (1/2)
Thread: F (G)
Port Size: 04 (1/2-AV4000 Only)
Option: None
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Flow Direction: Left to Right
Q: Q (CE Marked)

Strengths

Large effective flow area

Technical specifications


Attributes
Logistic Weight728 g
TypePressure gauge port: 1/8
Show UNSPSC/ECL@SS
£ 165.79 excl. VAT
/ Each
£ 198.95 incl. VAT
  • Delivery usually within ( 4 ) days