FESTO 1002503 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G34-160&


VZXF-L angle seat valve

References
festo:VZXF-L-M22C-M-B-G34-160-H3B1-50-16
rubix:130A1045
manufacturer :1002503
ean:4052568226046
VZXF-L-M22C-M-B-G34-160-H3B1-50-16 Angle seat valve
brand logo
Technical specifications
TypeAngle seat valve VZXF
See all Specifications

Product details : FESTO 1002503 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G34-160&


Angle seat valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight1516,5 g
TypeAngle seat valve VZXF
Volume flow rate87 l/min
Type of couplingG 1/8
Show UNSPSC/ECL@SS
£ 88.90 excl. VAT
/ Each
£ 106.68 incl. VAT
  • Delivery usually within ( 11 ) days