PARKER PV046R1K1T1NMMC4645 PV046R1K1T1NMMC


Axial Piston Pumps Variable

References
parker hannifin:PV046R1K1T1NMMC
rubix:154A9770
manufacturer :PV046R1K1T1NMMC
brand logo
brand logo
Technical specifications
Typeaxial piston pumps variable
Max flow69 l/min
Nominal pressure350 bar
See all Specifications

Product details : PARKER PV046R1K1T1NMMC4645 PV046R1K1T1NMMC


Premium quality hydraulic mineral fluid is recommended, like HLP oils to DIN 51524 (part 2 & 3) or ISO6743/4 (HM & HV). Brugger-value recommended to be 30 N/mm2 minimum for general application and 50 N/mm2 for heavily loaded hydraulic equipment and fast cycling machines and/or high dynamic loads, measured in accordance with DIN 51 347-2. See also Document MSG30-3248/UK Parker Hydraulic Fluids.

Strengths

•Low noise level
Fast response
Service-friendly High self-priming speed
Compact design
Through drive for 100 % nominal torque

Technical specifications


Attributes
Typeaxial piston pumps variable
Max flow69 l/min
Nominal pressure350 bar
Max speed2800 rpm
Show UNSPSC/ECL@SS
£ 4,918.80 excl. VAT
/ Each
£ 5,902.56 incl. VAT
  • Usually arrives within 14 working days