References
SMC:PA3120-03
Rubix:129A8851
Manufacturer :PA3120-03
EAN:3618036274608

Technical specifications
| Oil capacity | 6000 cm³ |
|---|---|
| Nominal pressure | 7 bar |
| Type | double acting diaphragm pump |
Documents
Product details : SMC PA3120-03 PROCESS PUMP
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
•Air pilot type process pump
•Discharge rate 1 to 20ℓ /min
•Compact, large capacity
•Easy maintenance due to structural
•design that allows the diaphragm and
•check valve to be replaced individually
•2 to 5 time longer life than that of
•conventional pumps
Body Material: 1 [ADC12 (Aluminum)]
Diaphragm Material: 2 [NBR (Nitrile Rubber)]
Thread: Rc(PT)
Option: Only Body
•Discharge rate 1 to 20ℓ /min
•Compact, large capacity
•Easy maintenance due to structural
•design that allows the diaphragm and
•check valve to be replaced individually
•2 to 5 time longer life than that of
•conventional pumps
Body Material: 1 [ADC12 (Aluminum)]
Diaphragm Material: 2 [NBR (Nitrile Rubber)]
Thread: Rc(PT)
Option: Only Body
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Oil capacity | 6000 cm³ |
| Nominal pressure | 7 bar |
| Type | double acting diaphragm pump |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Material | adc12 (aluminum) / nbr (nitrile rubber) |
| Weight | 1.7 kg |
| Series | pa3000/5000 series |
Show UNSPSC/ECL@SS
£ 505.73 excl. VAT
/ Each
£ 606.88 incl. VAT
- Delivery usually within ( 4 ) days