PARKER VALVE PA10320


Baldwin - Engine Air Panel Elements

References
parker hannifin:PA10320
rubix:157A6557
brand logo
brand logo
Technical specifications
TypePanel Air Element with Foam Pad

Product details : PARKER VALVE PA10320


Baldwin Panel Air Filters prevent airborne dirt and other contaminants from reaching critical internal systems of vehicles and equipment in a lightweight, space-saving design.

Application: Volvo Automotive
Brand: Baldwin
Compatible Competitor Part Number: Volvo 30745344; Wix 49344
Division: Engine Mobile Aftermarket Division
Division: Engine Mobile Aftermarket
Industry: • Automotive
• Heavy-duty on-highway transportation
• Commercial trucks and buses
• Agriculture
• Construction
• Industrial
• Marine
• Mining
• Oil & Gas
• Power Generation


Product Style: Air Filter
Product Type: Panel Air Element with Foam Pad
Size: 9 3/8 x 8 7/32 x 2 7/32 (238.1 x 208.8 x 56.4)
Technology: Filtration

Technical specifications


Attributes
TypePanel Air Element with Foam Pad
Show UNSPSC/ECL@SS
£ 97.35 excl. VAT
/ Each
£ 116.82 incl. VAT
  • Usually arrives within 14 working days