PARKER MANUAL PNEUMATIC V/V PA10272


Baldwin - Engine Air Panel Elements

References
parker hannifin:PA10272
rubix:157A6272
brand logo
brand logo
Technical specifications
TypePanel Air Element

Product details : PARKER MANUAL PNEUMATIC V/V PA10272


Baldwin Panel Air Filters prevent airborne dirt and other contaminants from reaching critical internal systems of vehicles and equipment in a lightweight, space-saving design.

Application: Kia Soul
Brand: Baldwin
Compatible Competitor Part Number: Kia 28113-2K000; Wix 49400
Division: Engine Mobile Aftermarket Division
Division: Engine Mobile Aftermarket
Gasket: Attached Gasket: [1] Included
Industry: • Automotive
• Heavy-duty on-highway transportation
• Commercial trucks and buses
• Agriculture
• Construction
• Industrial
• Marine
• Mining
• Oil & Gas
• Power Generation


Product Style: Air Filter
Product Type: Panel Air Element
Size: 9 13/16 x 5 1/8 x 2 5/32 (249.2 x 130.2 x 54.8)
Technology: Filtration

Technical specifications


Attributes
TypePanel Air Element
Show UNSPSC/ECL@SS
£ 70.44 excl. VAT
/ Each
£ 84.53 incl. VAT
  • Usually arrives within 14 working days