EMERSON SCE238D004.AC/DC SCE238D004.AC/DC ASCO VALVE
Solenoid Valve
See technical informationSee documentsReferences
Asco:E238D004-050
Rubix:242A7871
Manufacturer :E238D004-050
EAN:3661475002318



Documents
Product details : EMERSON SCE238D004.AC/DC SCE238D004.AC/DC ASCO VALVE
The ASCO Series 238 is a line of general service valves designed to handle air, inert gas, water, and light oil. The 2-way pilot-operated valve’s compact construction saves space, reduces installation time, and simplifies service while its short stroke increases cycle life. The 238 Series is suitable for air ride suspension systems, commercial kitchen and laundry equipment, packaging, and water and wastewater systems.
Strengths
•Available in AC- or DC-operated models with brass and stainless steel bodies
DIN connection coils are standard
Options include flying leads, manual operators, and alternate elastomers
Additional options include Anti water hammer, Oxygen service, ATEX and WRAS approvals
DIN connection coils are standard
Options include flying leads, manual operators, and alternate elastomers
Additional options include Anti water hammer, Oxygen service, ATEX and WRAS approvals
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 2 |
| Volume flow rate | 110 l/min |
Show UNSPSC/ECL@SS
£ 173.80 excl. VAT
/ Each
£ 208.56 incl. VAT
- Usually arrives within 14 working days
