FESTO 1809658 BALL VALVE ACTUATOR UNIT VZBA-2IN-GG-63-T-22-F050&
Ball valve
See technical informationSee documentsReferences
Festo:VZBA-2 -GG-63-T-22-F0507-V4V4T-PP60-R-90
Rubix:127A2735
Manufacturer :1809658
EAN:4052568248932
Documents
Product details : FESTO 1809658 BALL VALVE ACTUATOR UNIT VZBA-2IN-GG-63-T-22-F050&
Ball valve actuator unit VZBA-2"-GG-63-T-22-F0507-V4V4T-PP60-R-90 Design structure=(* 2-way Ball valve, * Swivel drive), Type of actuation=pneumatic, Assembly Position=Any, Mounting type=Line installation, Process valve Connection=Rp2
Ball valve Series: VZBA Stainless steel/PTFE Pneumatic operated Double acting PN63 Internal thread (BSPP) 2" (50)
Technical specifications
Attributes
| Type | vzba ball valve |
|---|
Show UNSPSC/ECL@SS
£ 610.61 excl. VAT
/ Each
£ 732.73 incl. VAT
- Delivery usually within ( 2 ) days
