LEGRIS BALL VALVE 4402 10 17


Ball Valves High Pressure Series

References
parker legris:4402 10 17
rubix:108A9532
ean:0820099295800
Valve Double Female 4402
brand logo

Product details : LEGRIS BALL VALVE 4402 10 17


These valves are suitable for applications with pressures up to 300 bar.

High performance materials and quality manufacturing allow for a wide range of operating pressures and temperatures.

Features/Benefits:

- High Pressure & Safety

• Good sealing at low and high pressure
• Robust design with secure, non-removable inlet and outlet ports
• Forged brass providing excellent long-term strength under severe conditions of use
• 100% leak-tested in production
• Date coding to guarantee quality and traceability

- Easy-to-Use

• Fixing screws for through-bulkhead mounting
• The lever may be repositioned or replaced with a handwheel
• Low operating torque

Markets:

• Vehicle Assembly Facilities
• Primary Metal Refining and Processing
• Wearing Apparel
• Power Generation Equipment

Applications:

• Allow/Stop Compressed Air Circulation for High Pressure Applications
• Suitable for Vacuum Applications
• Deep-Sea Diving

Technologies:

• Industrial valve
• High pressure valve
• High pressure ball valve
• Pressure regulator valve
• High pressure equipment
• Regulating valve
• Pneumatic ball valve
• Pneumatic valve

Technical Characteristics:

• Fluids: Compressed air
• Materials: zamak, PTFE, treated steel, polished brass, NBR, dichromate-treated zinc-plated brass, stainless steel, silicone free
• Pressure: Vacuum to 300 bar
• Temperature: -15°C to +80°C

Regulations:

• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)

Product Types:

• 2/2 In-Line High Pressure Ball Valve, Female BSPP Thread
Actuation Type: Manual
Application: Pneumatics, Process Control, Safety, Fluid Control, Automotive Process, Foundry, Forming, Machine Tools, Textile, Spectacle-Making Industry, Turbines, Deep-Sea Diving
Ball Material: Brass
Ball Seal Material: NBR
Body Material: Treated Brass
Brand: Legris
Configuration: 2/2
Connection 1 Thread Size (metric): G3/8
Connection Size: G3/8
Connection Type: BSPP
Diameter Nominal (dn): 10
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Air, Inert Gases
Function: 2-Way
Handle Type: Grey, Long Lever (ZAMAK)
Industry: Industrial Manufacturing Equipment
Materials Of Construction: Treated Brass
Maximum Flow Rate: n/a
Maximum Operating Pressure: 300, 30, 4350.9
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -15, 5
Mounting Type: Inline
O-ring Material: NBR
Operating Pressure: Vacuum to 300
Operation Type: Lever-operated
Orifice Size: 10
Product Series: High Pressure Series
Product Style: Female Ball Valves
Product Type: Ball Valves
Quantity Per Box: 2
Region Of Origin: France
Seal Material: NBR
Seat Material: NBR
Shape: Inline
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm), DI: 2006/42/EC (Machinery Directive), RoHS, REACH
Stem Material: Stainless Steel
Stem Seal Material: PTFE
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Weight: 0.722, 1.444

Technical specifications


Attributes
Logistic Weight722 g
Package weight1440 g
90 mm
90 mm
Show UNSPSC/ECL@SS
£ 103.14 excl. VAT
/ Each
£ 123.77 incl. VAT
  • Usually arrives within 14 working days