LEGRIS SS BALL VALVE 4810-08-13


Ball Valves Stainless Steel Series

References
parker legris:4810 08 13
rubix:109A7556
ean:0820099299174
Valve Double Female 4810
brand logo
Technical specifications

Product details : LEGRIS SS BALL VALVE 4810-08-13


Stainless steel series ball valves can withstand corrosive fluids and environments.

With full flow, high pressure and temperature capabilities, these valves are suitable for many applications.

Features/Benefits:

- Reliability

• Full flow
• Excellent chemical compatibility
• High resistance to pressure/temperature
• Light series version: 100% leak-tested in production, date coding to guarantee quality and traceability

- Versatility

• Three in-line versions:
One-piece: cannot be disassembled
3-piece: easily disassembled for maintenance and cleaning
Light Series: for maximum compactness
• Fixing plate: 4812 and 4832
Through-bulkhead fitting
Pneumatic or electronic actuation (ISO 5211 standard)

Markets:

• Food and Beverage
• Commercial Aircraft
• Industrial Chemical Processing
• Semiconductor
• Medical
• Lab / Diagnostic
• Pharmaceutical

Applications:

• Allow/Stop Corrosive Fluid Circulation in Harsh Environment
• Suitable for Low and High Temperatures

Technologies:

• Industrial valves
• Pneumatic actuation
• Electric actuation

Technical Characteristics:

• Fluids: All fluids
• Materials: nickel-plated brass or 430 stainless steel, 316L stainless steel or 303 stainless steel, PTFE, FKM, silicone free
• Pressure:
Type 4810, 4812 and 4832: 0 to 65 bar
Type 0465: Vacuum to 20 bar
• Temperature:
Type 4810, 4812 and 4832: -20°C to +150°C
Type 0465: -20°C to +120°C

Regulations:

• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC

Product Types:

• 2/2 In-Line 3-Piece Ball Valve with Fixing Plate, Female BSPP Thread
• 2/2 In-Line Ball Valve with Fixing Plate, Female BSPP Thread
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Light Series Ball Valve, Female BSPP Thread
Actuation Type: Manual
Application: Pneumatics, Process Control, Safety, Fluid Control, Aviation, Chemical, Semiconductors, Medical, Petrochemical, Laboratories, Pharmaceutical
Ball Material: Stainless Steel 316L
Body Material: Stainless Steel 316L
Body Material: STAINLESS STEEL 316L
Brand: Legris
Configuration: 2/2
Connection 1 Thread Size (metric): G1/4
Connection Size: G1/4
Connection Type: BSPP
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Air, Inert Gases, Water
Function: 2-Way
Gripping Ring Material: Stainless Steel
Handle Type: Blue, Long Lever (Stainless Steel)
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 64, 6.4, 928
Maximum Operating Temperature: 150, 302
Minimum Operating Temperature: -20, -4
Mounting Type: Inline
O-ring Material: PTFE
Operation Type: Lever-operated
Orifice Size: 8
Product Series: Stainless Steel Series
Product Style: Female Ball Valve
Product Type: Ball Valves
Quantity Per Box: 10
Region Of Origin: Italy
Seal Material: PTFE
Seat Material: PTFE
Shape: Inline
Shape: 2/2 in-line stainless ball valve female
Specifications Met: n/a
Stem Material: Stainless Steel 316L
Stem Seal Material: PTFE
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Weight: 0.205, 0.451

Technical specifications


Attributes
Logistic Weight206 g
Package weight2168 g
Type4810
Type of couplingG1/4
150 mm
150 mm
Show UNSPSC/ECL@SS
£ 55.74 excl. VAT
/ Each
£ 66.89 incl. VAT
  • Usually arrives within 14 working days