LEGRIS SS BALL VALVE 4812 10 13


Ball Valves Stainless Steel Series

References
parker legris:4812 10 13
rubix:108A9336
ean:0820099299310
Valve Double Female 4812
brand logo

Product details : LEGRIS SS BALL VALVE 4812 10 13


Stainless steel series ball valves can withstand corrosive fluids and environments.

With full flow, high pressure and temperature capabilities, these valves are suitable for many applications.

Features/Benefits:

- Reliability

• Full flow
• Excellent chemical compatibility
• High resistance to pressure/temperature
• Light series version: 100% leak-tested in production, date coding to guarantee quality and traceability

- Versatility

• Three in-line versions:
One-piece: cannot be disassembled
3-piece: easily disassembled for maintenance and cleaning
Light Series: for maximum compactness
• Fixing plate: 4812 and 4832
Through-bulkhead fitting
Pneumatic or electronic actuation (ISO 5211 standard)

Markets:

• Food and Beverage
• Commercial Aircraft
• Industrial Chemical Processing
• Semiconductor
• Medical
• Lab / Diagnostic
• Pharmaceutical

Applications:

• Allow/Stop Corrosive Fluid Circulation in Harsh Environment
• Suitable for Low and High Temperatures

Technologies:

• Industrial valves
• Pneumatic actuation
• Electric actuation

Technical Characteristics:

• Fluids: All fluids
• Materials: nickel-plated brass or 430 stainless steel, 316L stainless steel or 303 stainless steel, PTFE, FKM, silicone free
• Pressure:
Type 4810, 4812 and 4832: 0 to 65 bar
Type 0465: Vacuum to 20 bar
• Temperature:
Type 4810, 4812 and 4832: -20°C to +150°C
Type 0465: -20°C to +120°C

Regulations:

• DI: 97/23/EC (module PED A - EC diameters greater than 25 mm)
• DI: Machinery Directive 2006/42/EC
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 89/392/EC

Product Types:

• 2/2 In-Line 3-Piece Ball Valve with Fixing Plate, Female BSPP Thread
• 2/2 In-Line Ball Valve with Fixing Plate, Female BSPP Thread
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Light Series Ball Valve, Female BSPP Thread
Actuation Type: Manual
Application: Pneumatics, Process Control, Safety, Fluid Control, Aviation, Chemical, Semiconductors, Medical, Petrochemical, Laboratories, Pharmaceutical
Ball Material: Stainless Steel 316L
Body Material: Stainless Steel 316L
Body Material: STAINLESS STEEL 316L
Brand: Legris
Configuration: 2/2
Connection 1 Thread Size (metric): Rp1/4
Connection Size: Rp1/4
Connection Type: BSPP
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Air, Inert Gases, Water
Function: 2-Way
Gripping Ring Material: Stainless Steel
Handle Type: Blue, Long Lever (Stainless Steel)
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 140, 14, 2030
Maximum Operating Temperature: 150, 302
Minimum Operating Temperature: -20, -4
Mounting Type: Inline
O-ring Material: PTFE
Operation Type: Lever-operated
Orifice Size: 10
Product Series: Stainless Steel Series
Product Style: Female Ball Valve
Product Type: Ball Valves
Quantity Per Box: 1
Region Of Origin: Italy
Seal Material: PTFE
Seat Material: PTFE
Shape: Inline
Shape: 2/2 in-line stainless steel fixing ball valve female
Specifications Met: n/a
Stem Material: Stainless Steel 316L
Stem Seal Material: PTFE
Technology: n/a
Weight: 0.263, 0.5786

Technical specifications


Attributes
Logistic Weight263 g
Package weight269 g
1 mm
220 mm
Show UNSPSC/ECL@SS
£ 90.61 excl. VAT
/ Each
£ 108.73 incl. VAT
  • Usually arrives within 14 working days