LEGRIS 0449 10 17 BALL VALVE 3/8IN BSP VENT


Ball Valves Universal Series

References
parker legris:0449 10 17
rubix:395A8449
ean:0820099140988
0449 - VENTED BALL VALVE DBLE FEMALE PANEL MOUNTABLE
brand logo
Technical specifications

Product details : LEGRIS 0449 10 17 BALL VALVE 3/8IN BSP VENT


This range of valves has patented seal wear compensating technology for reliable and durable sealing, protecting any system whether under pressure or vacuum.


Features/Benefits:


- Durability & reliability


• Automatic seal wear compensation for long-term reliability

• Robust, corrosion-resistant materials

• 100% leak-tested in production

• Date coding to guarantee quality and traceability


- Versatility & Performance


• Ideal for ensuring the performance of pneumatic circuits

• Customised valves for all special applications

• Unequalled performance under vacuum

• Smooth operation thanks to self-lubricating seals

• Large range of working pressures and temperatures

• Lever can be repositioned and replaced

• Many configurations to satisfy all system requirements


Markets:


• Packaging

• Wearing Apparel

• Lumber & Wood

• Rubber & Tire Processing

• Plastic Processing

• Rail


Applications:


• Allow/Stop Fluid Circulation on Industrial Circuits

• Suitable for Slightly Corrosive Industrial Fluids

• Suitable for Vacuum Applications


Technologies:


• Industrial valves

• Corrosion resistant

• Pneumatic circuits

• Pneumatic systems


Technical Characteristics:


• Fluids: Industrial fluids

• Materials: brass, galvanised steel, treated zamak, NBR, nickel-plated brass, nickel-plated shot-blasted brass, nickel-plated polished brass, silicone free

• Pressure: Vacuum to 40 bar

• Temperature: -20°C (-40°C without movement of the handle) to +80°C


Regulations:


• DI: 97/23/EC (module PED A - diameters greater than 25 mm)

• DI: 2006/42/EC (Machinery Directive)

• DI: 2002/95/EC (RoHS)

• RG: 1907/2006 (REACH)


Product Types:


• 2/2 In-Line Ball Valve, Female BSPP Thread

• 2/2 In-Line Ball Valve, Male/Female BSPP Thread

• 2/2 In-Line Ball Valve, Male BSPP Thread

• 2/2 In-Line Ball Valve with Connections for Use with Steel Tube

• 2/2 In-Line Ball Valve with Compression Connections

• 2/2 In-Line Panel-Mountable Ball Valve, Female BSPP Thread

• 2/2 In-Line Ball Valve for Screw Fixing, Female BSPP Thread

• 2/2 In-Line Ball Valve for Screw Fixing, Male/Female BSPP Thread

• 2/2 Right-Angled Ball Valve, Female BSPP Thread

• 2/2 Right-Angled Ball Valve, Male/Female BSPP Thread

• 3/3 Right-Angle Ported Ball Valve, Female BSPP Thread

• 3/3 Right-Angle Ported Ball Valve without Closed Position, Female BSPP Thread

• 3/2 Panel-Mountable Right-Angled Ball Valve, Female BSPP Thread

• 3/2 Panel-Mountable Equal Plane Ball Valve, Female BSPP Thread

• 3/2 In-Line Vented Ball Valve, Female BSPP and Metric Thread

• 3/2 Panel-Mountable In-Line Ball Valve, Female BSPP and Metric Thread

• 3/2 In-Line Vented Ball Valve, Female BSPP Thread

• 3/2 Right-Angled Ball Valve with Vent, Female BSPP Thread

• 3/2 Right-Angled Ball Valve with Vent, Male/Female BSPP Thread

• 2/2 In-Line Lockable Ball Valve, Female BSPP Thread

• 3/2 In-line Vented Lockable Ball Valve, Female BSPP Thread

• 3/2 In-Line Lockable Ball Valve with Threaded Exhaust Port, Female BSPP and Metric Thread

• 3/2 In-line Vented 3-Point Lockable Ball Valve, Female BSPP Thread

• 3/2 Right-Angled 3-Point Lockable Ball Valve, Female BSPP Thread

Actuation Type: Manual
Application: Pneumatics, Process Control, Safety, Fluid Control
Ball Seal Material: NBR
Body Material: Nickel-Plated Brass
Brand: Legris
Configuration: 3/2
Connection 1 Thread Size (metric): G3/8
Connection 1 Thread Style: BSPP
Connection Size: G3/8
Connection Type: BSPP
Diameter Nominal (dn): 10
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Air, Inert Gases, Water
Function: 3-Way
Handle: ZAMAK
Handle Type: Long Lever (ZAMAK), Red
Industry: Industrial Manufacturing Equipment
Maximum Flow Rate: n/a
Maximum Operating Pressure: Vacuum to 20, Vacuum to 290.08, Vacuum to 2
Maximum Operating Temperature: 80
Minimum Operating Temperature: up to -40 °C (-40°F without movement of the handle), -4, -20
Mounting Type: Panel Mounting
O-ring Material: NBR
Operation Type: Lever-operated
Orifice Size: 10
Product Series: Universal Series
Product Style: Vented Panel Mountable Female Ball Valve
Product Type: Ball Valves
Product Type: Universal Series, Vented
Quantity Per Box: 1
Region Of Origin: France
Seal Material: NBR
Seat Material: Rilsan Graphited
Shape: Inline
Shape: 3/2 in-line vented panel mountable ball valve female
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm), DI: 2006/42/EC (Machinery Directive), RoHS, REACH
Stem Material: Brass
Stem Seal Material: NBR
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Weight: 0.291, 0.642

Technical specifications


Attributes
Logistic Weight291 g
Package weight323 g
Type449
Type of couplingM5X0.8
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 65.07 excl. VAT
/ Each
£ 78.08 incl. VAT
  • Usually arrives within 14 working days