ULTRATAPE EXTRA STRONG BARRIER TAPE RED/WHITE PK1 250MTR X 70MM
Barrier tape
See technical informationReferences
Ultratape:002570250RW-75
Rubix:2004120

Product details : ULTRATAPE EXTRA STRONG BARRIER TAPE RED/WHITE PK1 250MTR X 70MM
This is a practical yet inexpensive method of warning and marking of temporary hazards. Manufactured in LDPE and 27 micron thick. 500m long x 70mm wide.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Length | 250 m |
| Width | 70 mm |
| Material | recycled ldpe |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days
