References
Draper:82440
Rubix:382A7540
Manufacturer :82440
EAN:5010559824403

Product details : DRAPER 82440 HI-VIS TAPE 7.5M/25FT
Brightly coloured plastic tape cases with locking button. Power return blade with clear graduations, metres into cm/mm and feet into inches, 1/8", 1/16" and 1/32". The self - aligning end hook helps deliver accurate internal and external measurements. Supplied in three colours (Green, Orange, Yellow) in a countertop display.
Technical specifications
Attributes
| Colour | multicolored |
|---|---|
| Length | 7.5 m |
| Width | 25 mm |
| Material | tough abs casing; power return blade |
Show UNSPSC/ECL@SS
£ 85.56 excl. VAT
/ 12 pieces
£ 102.67 incl. VAT
- Delivery usually within ( 7 ) days
