TESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM WHITE

tesa® 60960 Anti-Scratch

See technical information

References

Tesa:60960 20M 50MM WHITE
Rubix:269A3637
Manufacturer :60960-00007-00
EAN:4063565139383
brand logo

Technical specifications

Colourwhite
Length20 m
Width50 mm
See all Specifications

Product details : TESA 60960 ANTI-SCRATCH PET FLOOR MARKING TAPE 20MX50MM WHITE


Our new tesa® 60960 Anti-Scratch PET Floor Marking Tape is a robust high-performance adhesive tape for permanent and long-lasting floor marking and warning applications. The abrasion-resistant, robust, and resilient marking tape combines a protective PET top layer, bright marking colors, and a synthetic rubber adhesive. The protective PET top layer improves the scratch, dirt, abrasion, and chemical resistance of the tape and ensures a long lifetime and permanent bright colors that don't wear off over time. Thanks to the synthetic rubber adhesive the anti-scratch floor marking tape adheres well on various smooth surfaces.
The bright colored tapes have a strong visibility for easy identification in areas of safety concerns and for warning purposes, a perfect solution for complementing 5S manufacturing initiatives. Depending on its color, the anti-scratch floor marking tape can be explicitly used as a warning tape. tesa® 60960 is available in the colors black, yellow, black-yellow, red, blue, green, orange, and white.

Strengths

- Durable and abrasion resistant PET/PP laminate backing for permanent floor marking and warning applications·
- Protective PET top layer ensures long lifetime and permanent bright colors that don’t wear off over time
- Bright colors ensure strong visibility for easy identification·
- Easier remodeling of warehouse areas compared to paint solutions

Applications

- Permanent and long-lasting marking for high-traffic heavy-duty areas, at e.g. factories, warehouses, offices, or hospitals
- Marking of escape routes, passages or hazardous areas; withstands overrun from forklifts

Technical specifications


Attributes
Colourwhite
Length20 m
Width50 mm
Materialpet film
£ 45.38 excl. VAT
/ Each
£ 54.46 incl. VAT
  • Usually arrives within 14 working days

Colour