References
Spartex:UK-GF010002
Rubix:239A9495
Product details : SPARTEX GF010002 GRIP TAPE 50MM X 18.3M BLACK
• Adhesive tape with non-slip abrasive grains (aluminium oxide). • High resistance to abrasion, reinforced adhesion on smooth surfaces and ease of implementation.
• Black/yellow to indicate the areas at risk as well as walking areas or split levels. Perfectly visible even in low brightness.
• Black/yellow to indicate the areas at risk as well as walking areas or split levels. Perfectly visible even in low brightness.
SPARTEX-GF010002 Spartex Grip Tape 50mm x 18.3m Black
Applications
• Suited to indoor or outdoor environments. Universal application on surfaces such as soil, machines, vehicles
Technical specifications
Attributes
| Colour | black |
|---|---|
| Length | 18300 mm |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
- Usually arrives within 14 working days

