ULTRATAPE 002570500BY-25M BARRIER TAPE BLACK/YELLOW 70MM X 500M
Barrier tape
See technical informationReferences
Ultratape:002570500BY-25M
Rubix:2004119
Product details : ULTRATAPE 002570500BY-25M BARRIER TAPE BLACK/YELLOW 70MM X 500M
This is a practical yet inexpensive method of warning and marking of temporary hazards. Manufactured in LDPE and 27 micron thick. 500m long x 70mm wide.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Length | 500 m |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
- In stock: Next day delivery

