TESA 04169-00059-93 TAPE
tesa® 4169 - Premium floor marking tape, 33m x 50mm
See technical informationSee documentsReferences
Tesa:04169-00059-93
Rubix:240A6831
EAN:4042448859044

Documents
Product details : TESA 04169-00059-93 TAPE
The tesa® 4169 high-performance adhesive tape is extremely robust and is suitable for permanent markings in both indoor and outdoor areas, even on delicate or rough surfaces. It is the perfect so-lution if, for instance, you wish to cordon off one working area from another, or wish to highlight spaces. The tesa® 4169 high-performance adhesive tape consists of a soft PVC substrate and a strong acrylate adhesive, meaning that it can be stuck onto curves. The abrasion-resistant adhesive tape can be used as floor marking tape or as a warning tape, depending on the choice of color. It is available in black, green, white, blue, red, yellow, and yellow and black.
With the strong adhesive tesa® 4169 floor marking tape/warning tape you are able to highlight specific indoor and outdoor areas both securely and permanently!
Strengths
* Demarcation of work areas, e.g. in factory halls and warehouses* Guidance tape for optically controlled transport vehicles* Division of sports halls into playing fields* Marking of parking spaces and aisles in factory halls, at trade fairs and in hospitals
Applications
* Indoor and outdoor applications
* Permanent, high-traffic floor markings
* Marking of working areas in workshops
* Mark out courts in sports halls
Technical specifications
Attributes
| Colour | red |
|---|---|
| Length | 33 m |
| Width | 50 mm |
| Thickness | 180 mm |
| Material | pvc/acrylic |
Show UNSPSC/ECL@SS
£ 22.26 excl. VAT
/ Each
£ 26.71 incl. VAT
- Usually arrives within 14 working days
