TESA TESA-60760-33X50-BY LINE MARKING TAPE 33M X 50MM BLK/YEL
tesa® Floor marking tape / hazard tape
See technical informationSee documentsReferences
Tesa:60760 PV15 33M 50MM BLACK/YELLOW
Rubix:80142499
Manufacturer :60760-00087-15
EAN:4042448085740

Documents
Product details : TESA TESA-60760-33X50-BY LINE MARKING TAPE 33M X 50MM BLK/YEL
With the tesa® marking tape, you are able to identify specific working areas , or you can alert others to stationary or mobile sources of danger. The robust, soft PVC adhesive tape comes equipped with a modified adhesive made from natural rubber, which ensures solid adhesion strength on the majority of surfaces. The abrasion-resistant marking tape or warning tape can be processed without any complications and can be torn off by hand.
The tesa® 65537 marking tape includes 6 roles and provides the perfect choice if you wish to highlight working areas temporarily, or if you wish to alert others to hazards!
Strengths
* Temporary marking applications* Identify and mark mobile and stationary objects* Adhesion on many different surfaces
Applications
* Temporary marking applications
* Identify and mark mobile and stationary objects
* Adhesion on many different surfaces
Technical specifications
Attributes
| Colour | black |
|---|---|
| Length | 33 m |
| Width | 50 mm |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
- In stock: Next day delivery
