SPARTEX 886641 MULTIPURPOSE PVC ADHESIVE TAPE 50MM WIDE 33M BLK/YL
Marking tape
See technical informationSee documentsReferences
Spartex:886641
Rubix:306A9456
EAN:3660338400476

Documents
Product details : SPARTEX 886641 MULTIPURPOSE PVC ADHESIVE TAPE 50MM WIDE 33M BLK/YL
0.18mm PVC tape is based on a plasticized PVC film coated on one-side with aggressive rubber adhesive.
Strengths
This PVC tape only needs a light pressure to adhere on almost all clean and dry areas exempt of dust, oil or moisture. Very flexible and hand tearing. Offers good UV, water & weather resistance.
Applications
Used for sheltering on painting and plaster working. Also for repairing, marking, protection and maintenance.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Length | 33 m |
| Width | 50 mm |
| Thickness | 0.18 mm |
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
- Usually arrives within 14 working days
