CAMOZZI BASIC LOGIC VLV-AND 4MM TUBE 2LD-SB4-B
Basic Logic Valve
See technical informationSee documentsReferences
Camozzi:2LD-SB4-B
Rubix:203A2690
Manufacturer :2LD-SB4-B

Documents
Product details : CAMOZZI BASIC LOGIC VLV-AND 4MM TUBE 2LD-SB4-B
Series 2L basic logic functions are available in 5 different models and can be mounted separately by means of 2 passing holes in the body. Bracket Mod. 2LQ-8A allows to have the inlets and outlets on the front side, facilitating the mounting of the connection tubes.
Technical specifications
Attributes
| Type | basic logic valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 100 l/min |
| Pressure range | 2/10 bar |
| Min. service pressure | 2 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 37.68 excl. VAT
/ Each
£ 45.22 incl. VAT
- Usually arrives within 14 working days
