SMC EVFR5310-5DZ-04F-Q 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series VF5000
See technical informationReferences
SMC:EVFR5310-5DZ-04F-Q
Rubix:2602607
EAN:3618031873929

Product details : SMC EVFR5310-5DZ-04F-Q 5 PORT SOLENOID VALVE
Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
Technical specifications
Attributes
| Logistic Weight | 1447 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 368.47 excl. VAT
/ Each
£ 442.16 incl. VAT
- Delivery usually within ( 27 ) days