CAMOZZI 2LT-SB4-B CAMOZZI NOT VALVE 2LT-SB4-B
Basic Logic Valve
See technical informationSee documentsReferences
Camozzi:2LT-SB4-B
Rubix:223A4042
Manufacturer :30-9400-5004


Technical specifications
| Material | aluminium (body);nbr (seal);ot58 brass |
|---|---|
| Type | basic logic valve |
Documents
Product details : CAMOZZI 2LT-SB4-B CAMOZZI NOT VALVE 2LT-SB4-B
Technical specifications
Attributes
| Material | aluminium (body);nbr (seal);ot58 brass |
|---|---|
| Type | basic logic valve |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 101.17 excl. VAT
/ Each
£ 121.40 incl. VAT
- Usually arrives within 14 working days