References
Danfoss:018F6182
Rubix:254A3756
Manufacturer :018F6182
EAN:5702428024457

Product details : DANFOSS 018F6182 24V SOLENOID VALVE COIL
Ambient temperature: -40 - +80°C (NC valve),-40 - +55°C (NO valve) # Permissible voltage tolerance: +10 - -15%, als Doppelfrequenzspulen: ±10% AC coils for 220-230 / 380-400 V: + 6 - -15%, als Doppelfrequenzspulen: +6 - -10% # Protection type: IP 67 # 3-Wire cable: The external thread of the cable guide fits on flexible steel hose or on appropriate cable protection # Hold: 10 W/21 VA Power up: 44 VA
Technical specifications
Attributes
| Logistic Weight | 259 g |
|---|---|
| Type | be024as |
Show UNSPSC/ECL@SS
£ 38.64 excl. VAT
/ Each
£ 46.37 incl. VAT
- Usually arrives within 14 working days
