References
Festo:VABM-L1-14W-G14-9-GR
Rubix:391A7170
Manufacturer :573505
EAN:4052568220822

Documents
Product details : FESTO 573505 MANIFOLD RAIL
Manifold strip VABM-L1-14W-G14-9-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=9, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection strip VABM-L1-14W-G14-9-GR Pitch=16 mm, Mounting position=any, Max. number of valve positions=9, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1626 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 172.55 excl. VAT
/ Each
£ 207.06 incl. VAT
- Delivery usually within ( 6 ) days