References
SMC:ZP3-04UMS
Rubix:394A2168
Manufacturer :01201833
EAN:3618036469417

Documents
Product details : SMC ZP3-04UMS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 4 mm |
| Shape | flat |
| Type | compact pad |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days