PIAB B15MF.40 SUCTION CUP 3150264
Bellows suction cups B TPE MF
See technical informationSee documentsReferences
Piab:3150264
Rubix:121A2049
Manufacturer :3150264



Documents
Product details : PIAB B15MF.40 SUCTION CUP 3150264
Piab’s mark-free TPE bellow suction cups are engineered for gentle, trace-free handling of sensitive or high-value products. Made from advanced thermoplastic elastomer (TPE), these cups provide a soft, non-marking grip, ideal for surfaces where aesthetics matter. The flexible bellow design adapts to uneven shapes and compensates for height differences, ensuring secure and reliable handling. Durable and resistant to wear, they deliver consistent, mark-free performance in demanding automation environments.
Strengths
Constructed from advanced, mark-free TPE material
Soft, non-marking grip for delicate or high-value surfaces
Flexible bellow design for uneven shapes and height differences
Resistant to wear and deformation
Maintains product aesthetics with trace-free handling
Suitable for glass, sheet metal and finished goods
Applications
Non Marking Suction Cups
Technical specifications
Attributes
| Material | tpe |
|---|---|
| Diameter | 15 mm |
| Shape | bellow |
| Type | without fittings |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
- Usually arrives within 14 working days