PARKER ACCUMULATOR 108-764-01125


Bladder Accumulator

References
parker hannifin:EHV ACCU 0,5-350/00
rubix:157A0341
brand logo
brand logo
Technical specifications
TypeBladder Accumulator
Tank capacity0.6 l
Max. service pressure350 bar
See all Specifications

Product details : PARKER ACCUMULATOR 108-764-01125


The EHV bladder accumulator offers a reliable and efficient solution for storing energy under pressure. Utilizing comprehensive tools and resources including an applications database, CAD/CAM, finite element analysis, reliability studies and simulation we have optimized the design and performance of the accumulator. Parker Olaer bladder accumulators are suitable for use in more than 35 countries (all hydraulic accumulators for Europe are CE marked) and they can meet an extensive range of international and industry approvals.

Strengths

•Extensive range of international and industry approvals (PED 2014/68/EU, EN 14359, ATEX, ASME VIII div 1, SELO, CRN, AS1210, NR13, CUTR, DNV, BV Marine, ABS and GL)
Rigorous product testing and continuous product development
Large selection of materials and fittings to suit every hydraulic system
Parker Olaer offers a wealth of product knowledge and experience thus enabling us to provide first class technical support and customer service

Applications

Industrial;Defense;Renewable Energy;Marine;Mining;Mobile;Oil and Gas;Processing;Rail;Hydraulic Power Units;Ship Cranes;Wind Turbines;Plastic Presses;Tooling Machines;Construction/Mobile Vehicles;Machine Tools

Technical specifications


Attributes
TypeBladder Accumulator
Tank capacity0.6 l
Max. service pressure350 bar
MaterialCarbon Steel;Nitrile
Body materialSteel
Show UNSPSC/ECL@SS
£ 339.18 excl. VAT
/ Each
£ 407.02 incl. VAT
  • Usually arrives within 14 working days