References
Festo:VABB-L1-18
Rubix:133A5038
Manufacturer :574482
EAN:4052568059415

Documents
Product details : FESTO 574482 COVER PLATE VABB-L1-18
Blanking plate VABB-L1-18 Grid dimension=19 mm, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL)), Max. tightening torque, valve Mounting=1,18 Nm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x26x11 mm |
|---|---|
| Logistic Weight | 45,6 g |
| Type | cover plate for vuvg |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Delivery usually within ( 2 ) days