References
Festo:HR-D-MIDI
Rubix:106A6084
Manufacturer :162804
EAN:4052568006457

Documents
Product details : FESTO 162804 MOUNTING BRACKET HR-D-MIDI
Mounting bracket HR-D-MIDI Used in conjunction with Service units. Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x22x66 mm |
|---|---|
| Logistic Weight | 70,28 g |
| Type | series d mounting bracket |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- Delivery date on request
Contact a branch