MECALINE BALL-VALVE FEM-F G 1/4IN 853527


BRASS BALL VALVE PN40/25 FEMALE/FEMALE - FULL BORE - BUTTERFLY HANDLE

References
mecaline:853527
rubix:208A4957
ean:3660338096136
BALL-VALVE FEMALE-FEMALE Diameter (inch) '' 1/4
brand logo
Technical specifications
Diameter (inch)1/4 ''
See all Specifications

Product details : MECALINE BALL-VALVE FEM-F G 1/4IN 853527


Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore

Technical specifications


Attributes
Diameter (inch)1/4 ''
Service pressure40 bar
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
  • In stock: Next day delivery