References
Festo:VZBA-1 -GGG-63-32L-F0405-V4V4T-PP30-R-90-C
Rubix:392A0272
Manufacturer :1914789
EAN:4052568249472

Documents
Product details : FESTO 1914789 BALL VALVE ACTUATOR UNIT
"VZBA-1"-GGG-63-32L-F040& ball valve actuator.
Technical specifications
Attributes
| Diameter (inch) | 1 '' |
|---|---|
| Service pressure | 8.4 bar |
| Profile | vzba |
| Material | high-alloy stainless steel (1.4408); ptfe seals (ptfe-reinforced) |
| Connection | rp1; leidinginbouw |
| Size of thread | dn 25 |
Show UNSPSC/ECL@SS
£ 471.86 excl. VAT
/ Each
£ 566.23 incl. VAT
- Delivery date on request
Contact a branch