MECALINE 853537 BALL-VALVE MALE-FEMALE DIAMETER 1IN

BRASS BALL VALVE PN40/25 MALE/FEMALE - FULL BORE - BUTTERFLY HANDLE

See technical informationSee documents

References

Mecaline:853537
Rubix:216A3245
EAN:3660338096228
BALL-VALVE MALE-FEMALE Diameter (inch) '' 1

Technical specifications

Diameter (inch)1 ''
Service pressure32 bar

Documents

Product details : MECALINE 853537 BALL-VALVE MALE-FEMALE DIAMETER 1IN


Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore

Technical specifications


Attributes
Diameter (inch)1 ''
Service pressure32 bar
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
  • Usually arrives within 14 working days