Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20GS20FBSPORX45
GATES MEGACRIMP COUPLING 20GS20FBSPORX45
BSP FBSPORX45
References
gates:
20GS20FBSPORX45
rubix:
117A8676
manufacturer :
7347-09339-5
ean:
5412571552676
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20GS20FBSPORX45
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 45° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
1100
g
Type
GLOBALSPIRAL
Execution
FBSPORX45
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.69
excl. VAT
/
Each
£
81.23
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CF46-22-12
PARKER PARKRIMP-FITTING 1CF48-18-8
LEGRIS LF3600 BRASS FITTING 3636 06 13
PARKER 1CA48-12-6C FEMALE METRIC SWIVE
PARKER FITTING 13948-12-12
LEGRIS LF3600 BRASS FITTING 3618 06 10
PARKER PARKRIMP-FITTING 1EA48-8-8
LEGRIS 0134 66 27 QUICK ACT BARB FITTING 3/4IN BSPT
PARKER PARKRIMP-FITTING 1B248-4-4
LEGRIS SINGLE BANJO BODY 3538-10-13
LEGRIS 3MM FITTING 3218 03 09
GATES MEGACRIMP COUPLING 12GS25FDHORX90
GATES 6G8FFORX GATES MEGACRIMP COUPLING 6G8FFORX
PARKER PARKRIMP-FITTING 19248-6-6
PARKER PARKRIMP-FITTING 1CF48-6-4