Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 4G6FBSPORX90
GATES MEGACRIMP COUPLING 4G6FBSPORX90
BSP FBSPORX90
References
gates:
4G6FBSPORX90
rubix:
117A9028
manufacturer :
7100-19596-5
ean:
5414465712739
Technical specifications
Material
steel
Type
megacrimp
Exterior tube diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G6FBSPORX90
Strengths
Threaded adapter with BSP inner thread and O-ring. 60° outer cone. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
72
g
Material
steel
Type
megacrimp
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.82
excl. VAT
/
Each
£
11.78
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PUSHLOCK-FITTINGS 3C382-12-6
PARKER PARKRIMP-FITTING 1B448-6-6
PARKER 3B282-4-4 PUSH LOK 90 DEG ELBOW FITTING 1/4 BSP
PARKER PUSHLOCK-FITTINGS 31D82-15-8
PARKER PUSHLOCK-FITTINGS 34982-18-8
GATES MEGACRIMP COUPLING 6G8FBSPORX90
PARKER SAE CODE 62 45 ELBOW 16F77-8-8
PARKER PUSHLOCK-FITTINGS 31D82-12-6
PARKER PUSHLOCK-FITTINGS 34982-14-4
GATES MEGACRIMP COUPLING 4G6FBSPORX
39282-12-12 PARKER OCK FITTING
PARKER PUSHLOCK-FITTINGS 3C582-8-4
GATES MEGACRIMP HOSE COUPLING 4G4BSPBJ
PARKER SAE CODE 61 45 ELBOW 14F77-20-16
PARKER PUSHLOCK-FITTINGS 30682-5-4B