Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Screw fitting
GATES MEGACRIMP COUPLING 12G12MBSPP
GATES MEGACRIMP COUPLING 12G12MBSPP
BSP MBSPP
References
gates:
12G12MBSPP
rubix:
117A7623
manufacturer :
7100-19990-5
ean:
5414465056918
Technical specifications
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
19
mm
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G12MBSPP
Strengths
BSP outer thread, cylindrical. 60° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
311
g
Material
Steel
Type
MEGACRIMP
Exterior tube diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.14
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 8G8FBSPORX
PARKER PUSHLOCK-FITTINGS 3C582-15-8B
GATES MEGACRIMP COUPLING 6G6FBSPORX
GATES MEGACRIMP HOSECPLG 6G6MBSPT
PARKER PARKRIMP-FITTING 1B448-6-6
GATES MEGACRIMP COUPLING 6G8FBSPORX90
GATES MEGACRIMP HOSECPLG 12G12MBSPT
PARKER PUSHLOCK-FITTINGS 31D82-8-4B
PARKER PUSHLOCK-FITTINGS 3C382-18-10
PARKER PUSHLOCK-FITTINGS 3C382-10-6
39282-12-12 PARKER OCK FITTING
PARKER PUSHLOCK-FITTINGS 3C582-10-6
GATES MEGACRIMP COUPLING 12G12FBSPORX90
GATES MEGACRIMP COUPLING 6G6FBSPORX90
GATES MEGACRIMP COUPLING 6G8FBSPORX