Proton Packaging
Filter Options
CATEGORIES
fasteners, adhesives & tapes (9)
equipment (6)
tools & metrology (1)
key account range (1)
1Brand
proton packaging
(17)
17 Product(s) with 17 variant(s):
PROTONPACK CROSS WEAVE TAPE 25MM 50M
- proton packaging:1019102550
- rubix:170863
- In stock: Next day delivery
- Width:25 mm
- Length:50 m
- Colour:colourless
£ 5.93 excl. VAT
/ Each
PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 15 MICRON
- proton packaging:RBK-170037
- rubix:170037
- Usually arrives within 14 working days
- Width:400 mm
- Length:300 m
- Colour:colourless
£ 20.00 excl. VAT
/ Each
PROTON PACKAGING DOUBLE SIDED TAPE POLYPROP 50MM
- proton packaging:1007005050
- rubix:170860
- In stock: Next day delivery
- Width:50 mm
- Length:50 m
- Material:pvc, polypropylene
£ 9.07 excl. VAT
/ Each
HAND STRETCH CAST FILM 400MM X 250M 17 MICRON
- proton packaging:401700400A
- rubix:170038
- In stock: Next day delivery
- Type:proton packaging hand stretch cast film 400mm x 300m 17 micron
£ 9.94 excl. VAT
/ Each
ROEBUCK FRAGILE TEXT TAPE 50MM X 66M 1011FRAGILE
- proton packaging:1011FRAGILE
- rubix:170850B
- In stock: Next day delivery
- Colour:colourless
- Length:66 m
- Width:50 mm
£ 3.12 excl. VAT
/ Each
PROTONPACK 401701400A PALLET WRAP CAST BLACK 400MM X 17MU X 200M
- proton packaging:401701400A
- rubix:233A4788
- Usually arrives within 14 working days
£ 27.14 excl. VAT
/ Each
CLR OPEN TOP BAG 229X300 PK500 L1-223
- proton packaging:2500000912
- rubix:4509699
- Usually arrives within 14 working days
- Type:clr open top bag 229x300 pk500 l1-223
£ 73.65 excl. VAT
/ Each
PROTON A4 PAPER PERFORATED IN 3 PLACES EVERY 74.25MM (500 SHEETS PER R
- proton packaging:74.25
- rubix:80084169
- Usually arrives within 14 working days
- Type:proton a4 paper perforated in 3 places every 74.25mm (500 sheets per r
£ 43.43 excl. VAT
/ Each
101CM PERFORATING PAPER 655GSM
- proton packaging:800807100050
- rubix:4507980
- Usually arrives within 14 working days
- Type:101cm perforating paper 655gsm
£ 129.03 excl. VAT
/ Each
JIFFY PADDED BAGS SIZE 0 132X235 2004070 PACK OF 200
- proton packaging:2004070 PK200
- rubix:2024857
- Usually arrives within 14 working days
- Type:padded postal bag
£ 114.78 excl. VAT
/ Each
PROTON PALLET WRAP BLACK 500MM X 200M 25 MICRON 402501500 PK6
- proton packaging:402501500
- rubix:4508500
- In stock: Next day delivery
£ 111.63 excl. VAT
/ Each
PROTON PACKAGING HAND STRETCH CAST FILM 500MM X 150M 34 MICRON
- proton packaging:403400500
- rubix:170083
- In stock: Next day delivery
£ 36.44 excl. VAT
/ Each
PROTON PACKAGING HAND STRETCH BLOWN FILM 400MM X 300M 20 MICRON
- proton packaging:402000400A
- rubix:170523
- In stock: Next day delivery
£ 22.81 excl. VAT
/ Each
PROTON BD50 50MM DESK TAPE DISPENSER
- proton packaging:BD50
- rubix:80316849
- In stock: Next day delivery
£ 43.55 excl. VAT
/ Each
PROTONPACK 2002124 MINIGRIP BAGS WRITE-ON 115 X 115MM PACK OF 1000
- proton packaging:2002124
- rubix:1339735
- In stock: Next day delivery
£ 50.53 excl. VAT
/ Each
PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 20 MICRON
- proton packaging:402000400
- rubix:170039
- Usually arrives within 14 working days
£ 37.69 excl. VAT
/ Each
PROTONPACK CORR CASE SINGLE WALL 127 X 127 X 127MM PACK OF 25
- proton packaging:420008050505
- rubix:1359524
- Usually arrives within 14 working days
£ 4.05 excl. VAT
/ Each















