References
IMI Norgren:36050807
Rubix:118A2800
Manufacturer :36050807

Product details : NORGREN 36050807 BULKHEAD CONNECTOR
Bulkhead fitting 12 ferrule
Bulkhead fitting 12 ferrule
Technical specifications
Attributes
| Material | brass |
|---|---|
| Exterior tube diameter | 12 mm |
| Max. temperature | 50 °C |
| Connection 1 | m24 x 1,5 |
| Connection 2 | 12 mm o/d rohr |
| Connection | schottverschraubung (bulkhead connector) |
| Hydraulic Fitting Type | bulkhead fitting / ferrule fitting (enots 36 serie) |
Show UNSPSC/ECL@SS
£ 80.65 excl. VAT
/ Each
£ 96.78 incl. VAT
- Usually arrives within 14 working days
