References
Camozzi:1590 6/4
Rubix:117A2822
Manufacturer :1590 6/4

Documents
Product details : CAMOZZI PNEUMATIC FITTING 1590-6/4
Strengths
•Push on fittings mod bulkhead tube connector
Technical specifications
Attributes
| Material | brass |
|---|---|
| Exterior tube diameter | 6 mm |
| Max. temperature | 80 °C |
| Connection 1 | attacco tubo 6/4 (ø est. 6 mm) a calzamento rapido |
| Connection 2 | attacco tubo 6/4 (ø est. 6 mm) a calzamento rapido |
| Connection | passaparete con filettatura pannello m10x1 + attacco tubo 6/4 |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Usually arrives within 14 working days
