PARKER EO-BULKHEAD-UNION SV14SOMDCF


Bulkhead Union

References
parker hannifin:SV14SOMDCF
rubix:155A4978
brand logo
brand logo
Technical specifications
MaterialSteel
Exterior tube diameter14 mm

Product details : PARKER EO-BULKHEAD-UNION SV14SOMDCF


The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Strengths

•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications

Applications

Automotive;Defense;Energy;Environment;Industrial;Infrastructure;Machine Tools;Materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General Hydraulic

Technical specifications


Attributes
MaterialSteel
Exterior tube diameter14 mm
Show UNSPSC/ECL@SS
£ 20.73 excl. VAT
/ Each
£ 24.88 incl. VAT
  • Usually arrives within 14 working days