References
Festo:CDPX-F-CO
Rubix:390A5230
Manufacturer :575301
EAN:4052568223977
Documents
Product details : FESTO 575301 BUS INTERFACE
bus interface CDPX-F-CO Depth=24 mm, Height=91 mm, Length=41 mm, CE mark (see declaration of conformity)=to EU directive for EMC, Storage temperature=-20 - 70 °C
Bus interface CDPX-F-CO 575301
Technical specifications
Attributes
| Type | bus connection |
|---|---|
| Execution | cdpx |
Show UNSPSC/ECL@SS
£ 307.19 excl. VAT
/ Each
£ 368.63 incl. VAT
- Delivery usually within ( 6 ) days
