References
Festo:EMME-AS-60-S-LS-AMB
Rubix:391A1434
Manufacturer :2089701
EAN:4052568251000

Documents
Product details : FESTO 2089701 SERVO MOTOR
Servo motor EMME-AS-60-S-LS-AMB Rotor Position sensor=Encoder, Max. speed=5131 1/min, Nominal rotary speed=3000 1/min, Operating voltage DC for brake=24 V, Continuous open-circuit current=0,9 A
Technical specifications
Attributes
| Logistic Weight | 2216,2 g |
|---|---|
| Type | servo motor |
| Execution | emme-as |
Show UNSPSC/ECL@SS
£ 1,049.10 excl. VAT
/ Each
£ 1,258.92 incl. VAT
- Delivery date on request
Contact a branch