SMC C55B100-125M COMPACT CYLINDER
C(D)55 Compact Cylinder (ISO 21287)
See technical informationSee documentsReferences
SMC:C55B100-125M
Rubix:393A3911
Manufacturer :00703403

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC C55B100-125M COMPACT CYLINDER
C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431.
C(D)55, Compact Cylinder ISO Standard (ISO 21287) Configurator
Technical specifications
Attributes
| Logistic Weight | 4101 g |
|---|---|
| Type | double acting |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 244.45 excl. VAT
/ Each
£ 293.34 incl. VAT
- Usually arrives within 14 working days