SMC CDLQB32TF-50D-B COMPACT CYLINDER WITH LOCK

C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock

See technical informationSee documents
References
SMC:CDLQB32TF-50D-B
Rubix:107A0626
Manufacturer :CDLQB32TF-50D-B
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter32 mm
Cylinder stroke50 mm
See all Specifications
Documents

Product details : SMC CDLQB32TF-50D-B COMPACT CYLINDER WITH LOCK


Compact cylinder series CLQ, although equipped with locking function, is designed to minimize the overall length. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.

Strengths

Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke Locking direction is selectable
  • Easy manual unlocking
  • Technical specifications


    Attributes
    Typecompact cylinder
    Cylinder diameter32 mm
    Cylinder stroke50 mm
    Min. temperature-10 °C
    Max. temperature70 °C
    Show UNSPSC/ECL@SS
    £ 360.62 excl. VAT
    / Each
    £ 432.74 incl. VAT
    • Delivery usually within ( 37 ) days