C(D)Q2, Compact Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 30 mm |
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 30 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Max. service pressure | 10 bar |
Delivery usually within ( 7 ) days