SMC CQ2KB63TF-35DMZ COMPACT CYLINDER NON-ROTATING


C(D)Q2K, Compact Cylinder, Double Acting, Single Rod, Non-rotating w/Auto Switch Mounting Groove

References
smc:CQ2KB63TF-35DMZ
rubix:393A0222
manufacturer :00798923
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke35 mm
See all Specifications

Product details : SMC CQ2KB63TF-35DMZ COMPACT CYLINDER NON-ROTATING


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.

Strengths

Double acting, single rod, non-rotating compact cylinder Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63 Standard stroke range (mm): 5 to 100 Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore) Can mount small auto switches on 4 surfaces.

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke35 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 123.40 excl. VAT
/ Each
£ 148.08 incl. VAT
  • Usually arrives within 14 working days